Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Handle Utility Cart, Steel, 3,600 lb Load Capacity, 2 Shelves, 65 1/2 in L, 30 in W

  • Mfr # GL30608PYBK

  • Zoro # G3912997


product price: $748.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Length
65 1/2 in
Overall Width
30 in
Material
Steel
Color
Gray
Load Capacity
3,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL30608PYBK
Zoro #
G3912997
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 1/2 in
Overall Width
30 in
Shelf Length
60 in
Shelf Width
30 in
Caster Dia.
8"
Top Shelf Height
32 in
Lip Height
1-1/2 in
Shelf LxW
60 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Raised Handle Utility Cart
Wheel Type
8" Polyurethane
Number of Shelves
2
Handle Included
Yes
Non-Marking
Yes
Caster Material
Polyurethane
Finish
Powder Coated
Distance Between Shelves
18 in
Utility Cart Item
Merchandise Collector
Capacity per Shelf
1,800 lb
Utility Cart Shelf Style
Lipped
Includes
Raised Offset Handle
Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Caster Type
(2) Rigid, (2) Swivel with Brake
Electrical Included
No
Gauge
12 ga
Product Type
Raised Handle Utility Cart

Description

Raised Handle Utility Cart, Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 65 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 18 in, Shelf Length 60 in, Shelf Width 30 in, Includes Raised Offset Handle, Top Shelf Height 32 in, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.