Step Ladder, 7 Steps, 8 ft Overall Height, Green

  • Mfr # 15788-001

  • Zoro # G6539799


product price:  $582.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Color
Green
Number of Steps
7
Ladder Height
8 ft
Closed Depth
10 in
Step Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15788-001
Zoro #
G6539799
UPC #
-
Country of Origin
China

Dimensions

Overall Height
8 ft
Ladder Height
8 ft
Closed Depth
10 in
Step Width
13 in
Standing Height - Maximum
68 in
Base Width
27 in
Reach Height - Maximum
146 in

Details

Item
Step Ladder
Color
Green
Number of Steps
7
Series
DS-XL
Standards
ANSI, OSHA
Base Spread
77 in
Weight
47 lb
Conductivity
Non-Conductive
Ladder Material
Fiberglass
Ladder Type
A-Frame Stepladder
Load Capacity - Maximum
375 lb
ANSI Duty Rating
Type IAA
Shoe Material
Fiberglass
Shoe Type
Replaceable
Tread Type
Ribbed

Description

Ladder Height 8 ft, Number of Steps 7, Base Spread 77 in, Series DS-XL, Standards ANSI, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.