Zoro Homepage

6 ft Fiberglass Platform Stepladder, 300 lb Capacity

  • Mfr # 15396-001

  • Zoro # G505658369


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Fiberglass
Overall Height
6 ft
Reach Height - Maximum
10.1 ft
Standing Height - Maximum
3.6 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15396-001
Zoro #
G505658369
UPC #
096764153960
Country of Origin
China

Dimensions

Overall Height
6 ft
Reach Height - Maximum
10.1 ft
Standing Height - Maximum
3.6 ft
Base Width
22 in
Platform Depth
1 in
Platform Width
1 ft
Step Width
13 in
Step Depth
3 in
Platform Height
Not Available

Details

Item
Platform Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
Not Available
Weight
20 lb
Tread Type
Ribbed
Series
MIGHTYLITE 2.0
Number of Steps
4
ANSI Duty Rating
Type IA
Step Spacing
12 in
Includes
Not Available
Standards
ANSI
Color
Green
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant

Description

Platform Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 6 ft, Load Capacity 300 lb, Number of Steps 4, Base Spread 26 in, Bottom Width 22 in, Step Depth 3 in, Step Tread Ribbed, Series MIGHTYLITE 2.0, Includes Tool Tray Top Cap, Standards ANSI, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.