Zoro Homepage
This item is Discontinued.
Little Giant Ladders Stepladder, Fiberglass, 300 lb Load Capacity 15705-001

Stepladder, Fiberglass, 300 lb Load Capacity (Discontinued)

  • Mfr # 15705-001
  • Zoro # G3738427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15705-001
Zoro #
G3738427
UPC #
096764157067
Country of Origin
China

Dimensions

Bottom Width
25 in
Step Depth
3 in
Ladder Height
6 ft
Closed Depth
3-3/4"
Step Width
3 in

Details

Item
Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
24 lb
Rung/Step Spacing
12 in
Standards
OSHA and ANSI 14.5
Series
Microburst
Base Spread
43 in
Ladder Tread
Ribbed
Step Tread
Ribbed
Number of Steps
5
Includes
Instruction Manual
Stepladder Item
Stepladder
Ladder Material
Fiberglass
ANSI Duty Rating
Type IA
Ladder Type
A-Frame Stepladder
Load Capacity - Maximum
300 lb
Weight
24 lb
Tread Type
Ribbed

Description

Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 6 ft, Load Capacity 300 lb, Number of Steps 5, Base Spread 43 in, Bottom Width 25 in, Step Depth 3 in, Step Tread Ribbed, Series Microburst, Includes Instruction Manual, Standards OSHA and ANSI 14.5, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.