Zoro Homepage
This item is Discontinued.
Little Giant Ladders 12' Fiberglass 375 lb. Stepladder, Type IAA 15772-804

12' Fiberglass 375 lb. Stepladder, Type IAA (Discontinued)

  • Mfr # 15772-804
  • Zoro # G0460455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15772-804
Zoro #
G0460455
UPC #
096764177751
Country of Origin
India

Dimensions

Ladder Height
12 ft
Bottom Width
28 in
Step Depth
3 in

Details

Item
Stepladder
Load Capacity
375 lb
Material
Fiberglass
Stepladder Item
Stepladder
Number of Steps
10
ANSI Type
IAA
Base Spread
76 in
Net Weight
60.0 lb
Step Tread
Ribbed
Ladder Tread
Ribbed
Series
Safeframe
Standards
OSHA and ANSI 14.5
Includes
Instruction Manual, (4) Ratchet Legs

Description

Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 12 ft, Load Capacity 375 lb, Number of Steps 10, Base Spread 76 in, Bottom Width 28 in, Step Depth 3 in, Step Tread Ribbed, Series Safeframe, Includes Instruction Manual, (4) Ratchet Legs, Standards OSHA and ANSI 14.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.