Stock Cart, 12 ga. Steel (Deck), 3600 lb Load Capacity, 54" L

  • Mfr # T124486PY

  • Zoro # G3601792


product price:  $739.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Length
54"
Material
12 ga. Steel (Deck)
Load Capacity
3600 lb
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T124486PY
Zoro #
G3601792
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
54"

Details

Material
12 ga. Steel (Deck)
Load Capacity
3600 lb
Item
Stock Cart
Finish
Powder Coated

Description

Stock Cart,3-Sides,54 In. L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products