Tool Storage Locker with Adjustable Shelves and Full Pegboard Back
- Mfr # SL1-A-2448-PB
- Zoro # G523510533
product price:Â
$
1,728.99
/ea
Key Features
Cabinet Material
Steel
Color
Gray
Overall Width
49 in
Number of Doors
2
Number of Shelves
1 Adjustable Shelf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL1-A-2448-PB
- Zoro #
- G523510533
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 49 in
- Overall Height
- 78 in
- Overall Depth
- 27 in
- Inside Width
- 48 in
- Inside Depth
- 24 in
Details
- Cabinet Material
- Steel
- Color
- Gray
- Number of Doors
- 2
- Number of Shelves
- 1 Adjustable Shelf
- Load Capacity per Shelf
- 750 lbs
- Shelf Capacity
- 2,000 lbs
- Item
- Tool Storage Locker with Adjustable Shelves and Full Pegboard Back
- Cabinet Finish
- Powder Coat
Description
Tool Storage Locker with Adjustable Shelves and Full Pegboard Back, 1 Adjustable Center Shelf, 750 lbs Shelf Capacity, 2000 lbs Overall Capacity, 24" x 48" Shelf Size, 78" Overall Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.