Shop TENNSCO

Wardrobe Storage Cabinet, 78 in H, 36 in W, 18 in D, Swing, Keyed, Light Gray, 1 Shelves, 0 Drawers

  • Mfr # 7818WLGY
  • Zoro # G2170948

product price: 
$
480.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
150 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7818WLGY
Zoro #
G2170948
UPC #
-
Country of Origin
United States
Cabinet Style
Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
150 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
1
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Color
Light Gray
Includes
(2) Handles, 16 Gauge Door Frame, Floor Levelers, (1) Full Width Coat Rod, Knuckle Hinges
Standards
ANSI/BIFMA, SCS
Shelf Capacity
150 lbs
Assembled/Unassembled
Assembled
Method of Construction
Welded
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Material
Steel
Number of Doors
2
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Series
7818W
Weight
135 lb
Features
Security Lock, Leveling Glide
Base Type
Leveling
Shelf Adjustment Increments
2 in
Body Panel Type
Solid
Includes Hanging Rod
Yes
Item - Storage Cabinets
Storage Cabinet
Cabinet Locking Mechanism
Keyed
Cabinet Finish
Powder Coated
Hanging Rod Material
Steel
Material - Cabinets
Steel
For Use Indoors/Outdoors
No
Casters Included
No
Shelf Adjustability
Adjustable
Number of Keys
2
Includes Keys
Yes
Mobility
Stationary
Locking Cabinet
Yes
Door Handle Type
Swing
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
1
Cabinet Color
Light Gray
Cabinet Storage Components
Hanging Rods, Shelves
Audit Trail Storage
None
Frame Assembled
Assembled

Dimensions

Overall Height
78 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
22 ga
Height of Cabinet
78 in
Width of Cabinet
36 in
Depth of Cabinet
18 in
Door Material Thickness
16 ga

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.