Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tool Storage Locker with Adjustable Shelves and Full Pegboard Back
- Mfr # SL1-A-2460-PB
- Zoro # G123510650
product price:Â
$
1,896.99
/ea
Key Features
Overall Depth
27 in
Cabinet Material
Steel
Overall Height
78 in
Color
Gray
Load Capacity per Shelf
750 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL1-A-2460-PB
- Zoro #
- G123510650
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 27 in
- Overall Height
- 78 in
- Overall Width
- 61 in
- Inside Depth
- 24 in
- Inside Width
- 60 in
Details
- Item
- Tool Storage Locker with Adjustable Shelves and Full Pegboard Back
- Cabinet Material
- Steel
- Color
- Gray
- Load Capacity per Shelf
- 750 lbs
- Number of Doors
- 2
- Shelf Capacity
- 2,000 lbs
- Number of Shelves
- 1 Adjustable Shelf
- Cabinet Finish
- Powder Coat
Description
Tool Storage Locker with Adjustable Shelves and Full Pegboard Back, 1 Adjustable Center Shelf, 750 lbs Shelf Capacity, 2000 lbs Overall Capacity, 24" x 60" Shelf Size, 78" Overall Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.