Zoro Homepage

Towable Pallet Dolly, 2400 lb., 40x48

  • Mfr # PDCS-40-8MR

  • Zoro # G5523589


product price: $688.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Gray
Platform Length
48"
Platform Width
40"
Load Capacity (Lb.)
2400 lb.
Caster Wheel Dia.
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDCS-40-8MR
Zoro #
G5523589
UPC #
-
Country of Origin
United States

Dimensions

Platform Length
48"
Platform Width
40"
Caster Wheel Dia.
8"
Platform Height
11"

Details

Color
Gray
Item
Towable Pallet Dolly,2400 lb.,40x48
Load Capacity (Lb.)
2400 lb.
For Use With
Pallet
Caster Material
Mold On Rubber
Number of Caster Wheels
4
Caster Wheel Type
(2) Rigid, (2) Swivel
Platform Style
Solid Deck
Platform Material
Steel

Description

Towable Pallet Dolly,2400 lb.,40x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.