Zoro Homepage

Tray and Hand Rail, Polypropylene, 25 lb.

  • Mfr # 26057-001

  • Zoro # G8605572


product price: $61.69
/ea

Key Features

Overall Height
1.8 ft
Includes
(2) Bungees
Overall Length
24 in
For Use With
Xtreme and Select Step
Load Capacity
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26057-001
Zoro #
G8605572
UPC #
096764260583
Country of Origin
China

Dimensions

Overall Height
1.8 ft
Overall Length
24 in
Width Adjustability
Fixed Width
Overall Width - Maximum
16 in

Description

Tray and Hand Rail,Polypropylene,25 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.