Shop LITTLE GIANT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tray Truck, 12 ga. Steel, 1200 lb Load Capacity, 2 Shelves, 36-1/2" H
- Mfr # DS2436X610SR
- Zoro # G3600812
product price:Â
$
595.99
/ea
Key Features
Overall Height
36-1/2"
Material
12 ga. Steel
Load Capacity
1200 lb
Number of Shelves
2
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS2436X610SR
- Zoro #
- G3600812
- UPC #
- -
- Country of Origin
- United States
- Material
- 12 ga. Steel
- Load Capacity
- 1200 lb
- Item
- Tray Truck
- Number of Shelves
- 2
- Finish
- Powder Coated
Dimensions
- Overall Height
- 36-1/2"
Description
Tray Truck,Cushion Load Deep Shelf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.