Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Drum Spill Platfrm Cart, 21 In Height

  • Mfr # SSB512566-6PYBK

  • Zoro # G1843871


product price: $1,094.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Material
Steel
Length
51 in
Width
26 in
Spill Capacity
66 gal
Color
Black/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB512566-6PYBK
Zoro #
G1843871
UPC #
094725553248
Country of Origin
United States

Dimensions

Length
51 in
Width
26 in
Height
21 in
Outside Dia.
26 in
Platform Length
55 in
Platform Width
25 in
Overall Height
21 in
Platform Size
25 in W x 55 in L x 20 in H
Platform Height
20 in

Details

Item
Spill Containment Truck
Material
Steel
Spill Capacity
66 gal
Color
Black/Gray
Includes
(2) 6 in x 2 in Polyurethane Swivel Casters with Brakes, (2) 6 in x 2 in Polyurethane Rigid Casters, Removable 25 in High Pipe Handle, Removable Steel Bar Grating
Spill Containment Load Capacity
2,000 lb
Load Capacity
2,000 lb
Drain Included
No
Product Type
Spill Containment Truck
Platform Material
Steel
Indoor/Outdoor Use
Indoor
Recycled Content (%)
No Recycled Content
Includes Drain
No
Supports EPA Compliance
41 CFR 264.175
For Number of 55 gal. Drums
2
Includes Floor Lock
No
Removable Grate
Yes
Supports SPCC Compliance
Yes
Grate Material
Steel
For Use With Standard Fork
No
Sump Capacity
66 gal
Cart Material
Steel

Description

Spill Containment Truck, Cart Material Steel, Color Black/Gray, Composition Cart Material Steel, Platform Material: Steel, Grate Material: Steel, For Number of 55 gal. Drums 2, For Use With Standard Fork No, Grate Material Steel, Includes (2) 6 in x 2 in Polyurethane Swivel Casters with Brakes, (2) 6 in x 2 in Polyurethane Rigid Casters, Removable 25 in High Pipe Handle, Removable Steel Bar Grating, Includes Drain No, Includes Floor Lock No, Indoor/Outdoor Use Indoor, Inside Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.