Utility Cart, 12 ga. Steel, 1500 lb Load Capacity, 66" L, 30" W

  • Mfr # GL306010SR

  • Zoro # G3600952


product price:  $760.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
66"
Overall Width
30"
Material
12 ga. Steel
Color
Gray
Load Capacity
1500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL306010SR
Zoro #
G3600952
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
66"
Overall Width
30"

Details

Material
12 ga. Steel
Color
Gray
Load Capacity
1500 lb
Item
Utility Cart
Finish
Powder Coated

Description

Utility Cart,Steel,66L x 30W,1500 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.