Poly Cube Truck, Black, Polyethylene, Steel, 35.75 in L, 24.5 in W, 29.25 in H
- Mfr # 4608BLK
- Zoro # G608330322
product price:Â
$
433.99
/ea
Key Features
Overall Height
29.25 in
Overall Length
35.75 in
Overall Width
24.5 in
Material
Polyethylene, Steel
Load Capacity
325 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4608BLK
- Zoro #
- G608330322
- UPC #
- 843397111061
- Country of Origin
- United States
- Material
- Polyethylene, Steel
- Color
- Black
- Load Capacity
- 325 lbs
- Item
- Poly Cube Truck
- Volume Capacity
- 8 Bushel
Dimensions
- Overall Height
- 29.25 in
- Overall Length
- 35.75 in
- Overall Width
- 24.5 in
- Material Thickness
- .225" wall thickness
Description
Commercial grade 8 bushel poly truck with heavy duty wall thickness. Powder coated, tubular steel base maximizes payload and eliminates the need for flimsy plywood or rusty sheet metal. Smooth interior finish is easy to clean. Equipped with 3 in non-marking casters in an all swivel configuration for enhanced maneuverability. Multiple units ship on a single pallet, fully assembled and ready for use. This truck has a recommended weight capacity of 325 lbs. Total Caster Rating: 600 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.