Utility Cart, 12 ga. Steel, 2400 lb Load Capacity, 54" L, 24-1/2" W

  • Mfr # G24488MRFL

  • Zoro # G3601180


product price:  $749.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Length
54"
Overall Width
24-1/2"
Material
12 ga. Steel
Load Capacity
2400 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G24488MRFL
Zoro #
G3601180
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
54"
Overall Width
24-1/2"

Details

Material
12 ga. Steel
Load Capacity
2400 lb
Item
Utility Cart

Description

Utility Crt,Steel,54L x 24-1/4W,2400 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.