Utility Cart, 12 ga. Steel, 3600 lb Load Capacity, 2 Shelves, 57" H

  • Mfr # DET2A30606PY

  • Zoro # G3600709


product price:  $1,164.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
57"
Material
12 ga. Steel
Load Capacity
3600 lb
Wheel Type
6" Polyurethane
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DET2A30606PY
Zoro #
G3600709
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57"
Shelf Width
30"
Shelf Length
60 in

Details

Material
12 ga. Steel
Load Capacity
3600 lb
Item
Utility Cart
Wheel Type
6" Polyurethane
Number of Shelves
2
Utility Cart Item
2-Sided Adjustable Shelf Truck
Non-Marking
Yes
Caster Type
(2) Rigid, (2) Swivel

Description

Cart,Bulk Storage,2 Shelves,60 x 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.