Utility Cart, 12 ga. Steel, 3600 lb Load Capacity, 42" L, 24-3/8" W, 38" H

  • Mfr # DS2436X66PY

  • Zoro # G3600797


product price:  $613.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
38"
Overall Length
42"
Overall Width
24-3/8"
Material
12 ga. Steel
Load Capacity
3600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS2436X66PY
Zoro #
G3600797
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38"
Overall Length
42"
Overall Width
24-3/8"

Details

Material
12 ga. Steel
Load Capacity
3600 lb
Item
Utility Cart

Description

Utility Crt,Steel,42L x 24-3/8W,3600 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.