Shop LITTLE GIANT
Additional $210.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Welded Deep Shelf Order Picking Cart, Steel, 3600 lb Load Capacity, 2 Shelves, 64 in L, 24 1/4 in W
- Mfr # DS2448X36PYWSP
- Zoro # G3911603
product price:Â
$
751.99
/ea
Key Features
Overall Length
64 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
Load Capacity
3600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS2448X36PYWSP
- Zoro #
- G3911603
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 3600 lb
- Item
- Welded Deep Shelf Order Picking Cart
- Wheel Type
- 6" x 2" Polyurethane
- Number of Shelves
- 2
- Distance Between Shelves
- 22 1/2 in
- Finish
- Powder Coated
- Capacity per Shelf
- 2000 lb
- Handle Included
- Yes
- Caster Material
- Non-Marking Polyurethane
- Non-Marking
- Yes
- Includes
- 12 in L x 21 in W Writing Shelf, Sloped Storage Pocket 14 in W x 4 1/2 in H
- Cart Shelf Style
- Lipped
- Utility Cart Item
- Deep Shelf Order Picking Truck, 3" Deep Shelves
- Caster Type
- (2) Rigid, (2) Swivel
- Gauge
- 12 ga
- Utility Cart Shelf Style
- Lipped
Dimensions
- Overall Length
- 64 in
- Overall Width
- 24 1/4 in
- Caster Dia.
- 6"
- Shelf Width
- 24 in
- Caster Width
- 2 in
- Lip Height
- 3 in
- Shelf Length
- 48 in
- Shelf LxW
- 48 in x 24 in
Description
Welded Deep Shelf Order Picking Cart, Load Capacity 3600 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 64 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 2000 lb, Distance Between Shelves 22 1/2 in, Shelf Length 48 in, Shelf Width 24 in, Includes 12 in L x 21 in W Writing Shelf, Sloped Storage Pocket 14 in W x 4 1/2 in H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.