Utility Cart, 12 ga. Steel, 3600 lb Load Capacity, 54" L, 24-1/4" W

  • Mfr # ERG24488PYBK

  • Zoro # G3600873


product price:  $701.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
54"
Overall Width
24-1/4"
Material
12 ga. Steel
Load Capacity
3600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERG24488PYBK
Zoro #
G3600873
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
54"
Overall Width
24-1/4"

Details

Material
12 ga. Steel
Load Capacity
3600 lb
Item
Utility Cart

Description

Utility Crt,Steel,54L x 24-1/4W,3600 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.