Utility Cart, 12 ga. Steel, 3600 lb Load Capacity, 57" H

  • Mfr # T2A24606PY

  • Zoro # G3601899


product price: $914.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
57"
Material
12 ga. Steel
Color
Gray
Load Capacity
3600 lb
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2A24606PY
Zoro #
G3601899
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57"

Details

Material
12 ga. Steel
Color
Gray
Load Capacity
3600 lb
Item
Utility Cart
Finish
Powder Coated

Description

Cart,Bulk Storage,60 x 24,Adj Shelf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.