Utility Cart, 13 ga. Metal, 3600 lb Load Capacity, 24" W, 46" H

  • Mfr # SB24486PY

  • Zoro # G3601950


product price:  $976.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
46"
Overall Width
24"
Material
13 ga. Metal
Color
Gray
Load Capacity
3600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB24486PY
Zoro #
G3601950
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
46"
Overall Width
24"

Details

Material
13 ga. Metal
Color
Gray
Load Capacity
3600 lb
Item
Utility Cart
Finish
Powder Coated

Description

Cart,Security Box,3600 lb.,24 In. W

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.