Utility Cart, Steel, 1200 lb Load Capacity, 2 Shelves, 54" L, 30" W

  • Mfr # LKL30485PYBK

  • Zoro # G3601573


product price:  $515.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
54"
Overall Width
30"
Material
Steel
Load Capacity
1200 lb
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LKL30485PYBK
Zoro #
G3601573
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
54"
Overall Width
30"

Details

Material
Steel
Load Capacity
1200 lb
Item
Utility Cart
Number of Shelves
2

Description

Utility Cart,Steel,54L x 30W,1200 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.