Shop LITTLE GIANT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Utility Cart, Steel, 5000 lb Load Capacity, 2 Shelves, 53 1/2 in L, 30 in W, 36 in H
- Mfr # GH-3048-8PH-FL
- Zoro # G3912303
product price:Â
$
920.99
/ea
Key Features
Overall Height
36 in
Overall Length
53 1/2 in
Overall Width
30 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH-3048-8PH-FL
- Zoro #
- G3912303
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 5000 lb
- Item
- Utility Cart
- Number of Shelves
- 2
- Caster Material
- Phenolic
- Gauge
- 12 ga
- Caster Type
- (2) Rigid, (2) Swivel
- Handle Included
- Yes
- Finish
- Powder Coated
- Includes
- Floor Lock to Stop Unwanted Movement
Dimensions
- Overall Height
- 36 in
- Overall Length
- 53 1/2 in
- Overall Width
- 30 in
- Shelf Length
- 48 in
- Caster Dia.
- 8"
- Shelf Width
- 30 in
- Shelf LxW
- 48 in x 30 in
Description
Flat Handle Utility Cart, Load Capacity 5000 lb, Number of Shelves 2, Gauge 12
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.