Utility Cart with Lipped Plastic Shelves, 300 lb Load Capacity, 2 Shelves, 24 in L, 18 in W

  • Mfr # STC22-G
  • Zoro # G7713711
product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33 1/2 in
Overall Length
24 in
Overall Width
18 in
Material
Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
Load Capacity
300 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STC22-G
Zoro #
G7713711
UPC #
847210014034
Country of Origin
United States
Material
Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
Color
Gray Shelves, Gray Legs
Load Capacity
300 lb
Item
Utility Cart with Lipped Plastic Shelves
Wheel Type
4" Dia. Polyurethane
Handle Type
Flat
Number of Shelves
2
Cart Shelf Style
Lipped
Handle Included
Yes
Shelf Material
HDPE
Non-Marking
No
Capacity per Shelf
150 lb
Caster Material
Polyurethane
Caster Type
(2) Swivel, (2) Swivel with Brake
Utility Cart Item
Flat Handle Utility Cart
Distance Between Shelves
26 in
Assembled/Unassembled
Unassembled
Leg Color
Gray
Electrical Included
No
Utility Cart Shelf Style
Lipped
Shelf Color
Gray
Leg Material
PVC
Number of Compartments
0
Post Material
PVC
Caster Core Material
Polypropylene
Cleanroom
No
Caster Mounting Type
Stem
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Side Pedal Brake
Handle Material
HDPE
Removable Shelf Liner
No
Caster Stem Type
Friction Ring
Caster Frame Material
Steel
Shelf Adjustability
Removable
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Convertible
No
Includes Electrical Outlets
No
Lip Style
4-Sided Lipped
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake

Dimensions

Overall Height
33 1/2 in
Overall Length
24 in
Overall Width
18 in
Caster Dia.
4"
Shelf Length
24 in
Lip Height
1/4 in
Shelf Width
18 in
Top Shelf Height
33 in
Caster Width
1 in
Handle Height
33 in
Shelf LxW
24 in x 18 in
Shelf Lip Height
1/4 in
Top Shelf Lip Height
1/4 in
Caster Stem Length
1 in
Compartment Width
18 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 in
Bottom Shelf Lip Height
1/4 in
Adjustable Height Range
Not Adjustable
Caster Stem Diameter
3/8 in
Overall LxWxH
24 in x 18 in x 33-1/2 in
Wire Rope Length
24 in
Length
24 in

Description

Utility Cart, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 33 in, Distance Between Shelves 26 in, Handle Type Flat, Handle Height 33 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cleanroom No, Lip Height 1/4 in

Ratings & reviews