Utility Cart, Steel/Vinyl (Shelf), 1200 lb

  • Mfr # GL30489PM

  • Zoro # G3600989


product price: $843.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel/Vinyl (Shelf)
Color
Gray
Load Capacity
1200 lb
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL30489PM
Zoro #
G3600989
UPC #
-
Country of Origin
United States

Details

Material
Steel/Vinyl (Shelf)
Color
Gray
Load Capacity
1200 lb
Item
Utility Cart
Finish
Powder Coated

Description

Utility Cart,Welded,1200 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.