Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Deck Truck with Open Base
- Mfr # 1LK-3060-5PYBK-AH
- Zoro # G623510518
product price:Â
$
676.99
/ea
Key Features
Utility Cart Shelf Style
Flush Shelves
Wheel Diameter
5 in
Shelf Length
60 in
Shelf Size
30"W x 60"L
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1LK-3060-5PYBK-AH
- Zoro #
- G623510518
- UPC #
- -
- Country of Origin
- United States
- Utility Cart Shelf Style
- Flush Shelves
- Item
- Low Deck Truck with Open Base
- Color
- Gray
- Caster Type
- 2 Rigid, 2 Swivel
- Material
- Steel
- Cart Shelf Style
- Flush Top Shelf
- Wheel Material
- Polyurethane
- Finish
- Powder Coat
- Load Capacity
- 1,200 lbs
Dimensions
- Wheel Diameter
- 5 in
- Shelf Length
- 60 in
- Shelf Size
- 30"W x 60"L
- Overall Length
- 63 in
- Overall Height
- 37 in
- Overall Width
- 30 in
- Shelf Width
- 30 in
- Deck Height
- 25" – 33" High in 2" increments
Description
Low Deck Truck with Open Base, 30" x 60" Shelf Size, Flush Top Shelf, 1200 lbs Capacity, Adjustable Height, Open Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.