Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Bar Rack, 84" H, 24 x 36"

  • Mfr # BR-2436-84

  • Zoro # G4873867


product price: $639.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Depth
24 in
Height
84 in
Material
12 ga. Steel
Load Capacity
3500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-2436-84
Zoro #
G4873867
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
84 in

Details

Material
12 ga. Steel
Load Capacity
3500 lb
Item
Vertical Bar Rack

Description

Vertical Bar Rack,84 In. H,24 x 36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.