
Wagon Truck, 12 ga. Steel, 1000 lb Load Capacity, 2 Shelves
Mfr # 2LDWP244810PG
Zoro # G3600158
product price:Â $721.99
/eaKey Features
Material
12 ga. Steel
Color
Green
Load Capacity
1000 lb
Number of Shelves
2
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2LDWP244810PG
Zoro #
G3600158
UPC #
-
Country of Origin
United States
Details
Material
12 ga. Steel
Color
Green
Load Capacity
1000 lb
Item
Wagon Truck
Number of Shelves
2
Finish
Powder Coated
Description
Wagon Truck,Perf Deck,48x24,Pneum Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.