Shop LITTLE GIANT
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Wagon Truck, 12 ga. Steel, 3,000 lb Load Capacity, 48 in L, 24 in W, 24 1/2 in H
Mfr # CH2448X616P
Zoro # G4096911
product price:Â $767.34
/eaKey Features
Overall Height
24 1/2 in
Overall Length
48 in
Overall Width
24 in
Material
12 ga. Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CH2448X616P
Zoro #
G4096911
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
24 1/2 in
Overall Length
48 in
Overall Width
24 in
Shelf Width
24"
Shelf Length
48 in
Overall LxWxH
48 in x 24 in x 24 1/2 in
Details
Material
12 ga. Steel
Color
Gray
Load Capacity
3,000 lb
Item
Wagon Truck
Gauge
12 ga
Caster Type
(4) Casters
Finish
Powder Coated
Product Type
Wagon Truck
Description
Wagon Truck, Load Capacity 3,000 lb, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 48 in, Overall Width 24 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.