Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wagon Truck, Solid Deck, 36x24, Rubber Whl

  • Mfr # LW243610FSD

  • Zoro # G3912592


product price: $373.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Length
38 in
Overall Width
24 in
Color
Red
Load Capacity
1,200 lb
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW243610FSD
Zoro #
G3912592
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 in
Overall Width
24 in

Details

Color
Red
Load Capacity
1,200 lb
Item
Wagon Truck
Gauge
12 ga
Finish
Powder Coated
Product Type
Wagon Truck

Description

Wagon Truck, Load Capacity 1,200 lb, 12 ga Gauge, Powder Coated Finish, Red Color, Overall Length 38 in, Overall Width 24 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.