Shop LITTLE GIANT
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Welded Multi-Shelf Service Cart
- Mfr # 4ML-1832-5PY
- Zoro # G523510656
product price:Â
$
499.99
/ea
Key Features
Utility Cart Shelf Style
1.5" Retaining Lips
Wheel Diameter
5 in
Overall Height
62 in
Cart Shelf Style
1.5" Retaining Lips
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4ML-1832-5PY
- Zoro #
- G523510656
- UPC #
- -
- Country of Origin
- United States
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Cart Shelf Style
- 1.5" Retaining Lips
- Color
- Gray
- Caster Material
- Polyurethane
- Item
- Welded Multi-Shelf Service Cart
- Number of Shelves
- 4
- Caster Type
- 2 Rigid, 2 Swivel
- Finish
- Powder Coat
- Load Capacity
- 1,200 lbs
- Material
- Steel
Dimensions
- Wheel Diameter
- 5 in
- Overall Height
- 62 in
- Shelf Length
- 32 in
- Overall Width
- 18 in
- Overall Length
- 37.5 in
- Shelf Width
- 18 in
Description
Welded Multi-Shelf Service Cart, 18" x 32" Shelf Size, 4 Shelf Model, Lipped Shelves, 1200 lbs. Capacity, 5" Polyurethane Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.