Welded Multi-Shelf Service Cart with Ergonomic Handle
- Mfr # 4ENM-2436-5PY
- Zoro # G223510376
product price:Â
$
600.99
/ea
Key Features
Color
Gray
Utility Cart Shelf Style
Flush Shelves
Load Capacity
1,200 lbs
Wheel Diameter
5 in
Caster Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4ENM-2436-5PY
- Zoro #
- G223510376
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Item
- Welded Multi-Shelf Service Cart with Ergonomic Handle
- Utility Cart Shelf Style
- Flush Shelves
- Load Capacity
- 1,200 lbs
- Caster Material
- Polyurethane
- Cart Shelf Style
- Flush Shelves
- Material
- Steel
- Finish
- Powder Coat
- Caster Type
- 2 Rigid, 2 Swivel
- Number of Shelves
- 4
Dimensions
- Wheel Diameter
- 5 in
- Overall Height
- 62 in
- Overall Length
- 41.5 in
- Shelf Length
- 36 in
- Shelf Width
- 24 in
- Overall Width
- 24 in
Description
Welded Multi-Shelf Service Cart with Ergonomic Handle, 24" x 36" Shelf Size, 4 Shelf Model, Flush Shelves, 1200 lbs. Capacity, 5" Polyurethane Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.