5-Level Shelf Cart 3 Flanges Per Level With Vertical Handlebars.
- Mfr # 49A-4
- Zoro # G223532859
product price:Â
$
1,793.99
/ea
Key Features
Workbench/Table Surface Material
White PVC
Finish
Matte
Caster Type
swivel w/ brake
Overall Height
67 in
Overall Width
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49A-4
- Zoro #
- G223532859
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 67 in
- Overall Width
- 35 in
- Overall Length
- 28 in
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
Details
- Workbench/Table Surface Material
- White PVC
- Finish
- Matte
- Caster Type
- swivel w/ brake
- Color
- Gray/ black fittings
- Material
- Graphit
- Assembled/Unassembled
- Assembled
- Load Capacity
- 500lbs
- Frame Material
- Aluminum Tube
Description
The 5-Level Shelf Cart with 3 Flanges per Level is a highly functional and durable solution for organized material handling in industrial, logistics, and warehouse environments. Built with a lightweight yet robust modular aluminum structure, it is 40% lighter than conventional steel models, making it easier to maneuver while maintaining exceptional strength and stability. Spacious and Secure Multi-Level Storage Designed for efficient organization and easy access, this cart features five levels with PVC panels. Each thick shelf provides a smooth, durable surface, while the rounded, non-aggressive edges prevent damage when in contact with doors, walls, or other equipment. Each level is equipped with three flanges to ensure stored items remain securely in place, reducing the risk of falling or shifting during transport. Heavy-Duty Load Capacity Engineered for demanding applications, the cart supports up to 150lbs per level, with a total load capacity of 500 lbs. Whether used for storage, assembly lines, or transporting equipment, it offers exceptional strength and reliability to handle heavy loads efficiently. Effortless Mobility and Stability Equipped with two swivel casters and two swivel casters with brakes, the cart delivers smooth and precise maneuverability, even in tight spaces. The reinforced caster plates provide maximum durability, ensuring long-lasting performance in busy workplaces. The locking brakes keep the trolley stable and secure when stationary, enhancing safety and ease of use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.