Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welded Steel Adjustable Shelving

  • Mfr # 4SH-A-2436-72

  • Zoro # G3938222


product price: $968.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Dove Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
72 in
Shelving Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4SH-A-2436-72
Zoro #
G3938222
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
72 in

Details

Item
Welded Steel Adjustable Shelving
Color
Dove Gray
Shelving Material
Steel
Number of Shelves
4
Shelf Style
Solid
Shelving Gauge
12 ga
Shelf Configuration
Starter
Assembled
Partially Assembled
Shelf Adjustment Increments
3 1/2 in
Duty Rating
Heavy-Duty
Mounting Hardware Required
No
Frame Material
Steel
Post Construction
Angle
Load Capacity per Shelf
1,500 lb
Whole Unit Load Capacity
6,000 lb

Description

Welded Steel Adjustable Shelving, Dove Gray, Frame Material Steel, Load Capacity per Shelf 1,500 lb, Whole Unit Load Capacity 6,000 lb, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Partially Assembled, Shelving Gauge 12 ga, Shelf Adjustment Increments 3 1/2 in, Mounting Type Bolts, Mounting Hardware Required No, Duty Rating Heavy-Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.