Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Welder's Table
- Mfr # WG-4851-HD
- Zoro # G123510469
product price:Â
$
1,460.99
/ea
Key Features
No. of Drawers
1 Heavy-Duty Drawer
Finish
Powder Coat
Number of Shelves
Open Base
Depth
48 in
Writing Surface Height
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WG-4851-HD
- Zoro #
- G123510469
- UPC #
- -
- Country of Origin
- United States
- No. of Drawers
- 1 Heavy-Duty Drawer
- Finish
- Powder Coat
- Number of Shelves
- Open Base
- Item
- Welder's Table
- Color
- Gray
- Load Capacity
- 2,000 lbs
- Material
- Steel
- Drawer Load Rating
- Heavy-Duty Drawer
Dimensions
- Depth
- 48 in
- Writing Surface Height
- 37 in
- Width
- 51 in
- Height
- 34 in
- Work Surface Width
- 51 in
- Work Surface Depth
- 48 in
Description
Welder's Table, 48" x 51" Top Size, 34" Overall Height, 4.25" Deep Catch Pan, Removeable Bar Grating, Heavy-Duty Drawer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.