Zoro Homepage

Wheel Mold-On Rubber, 6 in. x 2 in.

  • Mfr # WHMS-0620

  • Zoro # G4514441


product price: $34.69
/ea

Key Features

Hub Type
Centered
Fits Axle Dia.
3/4"
Caster Wheel/Tread Material
Rubber
Wheel Width
2 in
Wheel Bearings
Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHMS-0620
Zoro #
G4514441
UPC #
-
Country of Origin
China

Dimensions

Fits Axle Dia.
3/4"
Wheel Dia.
6 in
Wheel Width
2 in
Bore Dia.
3/4"
For Axle Size
3/4 in

Details

Item
Wheel
Hub Type
Centered
Caster Wheel/Tread Material
Rubber
Wheel Bearings
Roller
For Use With
Carts and Trucks
Fits Brand
Little Giant
Type
Mold-On Rubber
Includes
2-1/4 in Hub Length; 3/4 in Roller Bearing
Load Capacity
600 lb
Wheel Material
Rubber
Compatible with Product Type
Carts and Trucks
Wheel Type
Flat-Free
Hub Position
Center Mount

Description

Wheel, Load Capacity 600 lb, Wheel Dia. 6 in, Wheel Material Rubber, Wheel Width 2 in, For Axle Size 3/4 in, Wheel Type Flat-Free, Includes 2-1/4 in Hub Length; 3/4 in Roller Bearing

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.