Zoro Homepage

Workbench, Particleboard, 60

  • Mfr # WSH2-3660-AH

  • Zoro # G603530727


product price: $923.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Depth
36 in
Height
27 in to 41 in
Load Capacity
4500 lb
Workbench/Table Surface Material
Particleboard
Workbench/Table Leg Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSH2-3660-AH
Zoro #
G603530727
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
36 in
Height
27 in to 41 in
Top Thickness
1/4 in

Details

Load Capacity
4500 lb
Workbench/Table Surface Material
Particleboard
Workbench/Table Leg Type
Straight
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Edge Type
Straight
Workbench/Table Assembly
Assembled
Item
Workbench
Finish
Powder Coated
Workbench Item
Workbench
Color
Gray
Leg Type
Adjustable Height Straight

Description

Workbench, Color Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.