Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench, Steel, 60" W, 30" D

  • Mfr # WW-3060-ADJ

  • Zoro # G2237131


product price: $975.00
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Depth
30 in
Height
28 in to 37 in
Load Capacity
10,000 lb
Workbench/Table Surface Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-3060-ADJ
Zoro #
G2237131
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
30 in
Height
28 in to 37 in
Top Thickness
2 in
Overall Width
60 in
Overall Depth
30 in
Work Surface Width
60 in
Metal Top Thickness
3/16 in
Work Surface Depth
30 in
Height Adjustment Mechanism
Bolted
Maximum Adjustable Height
38 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in

Details

Load Capacity
10,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Edge Type
Straight
Gauge
7 ga
Workbench/Table Assembly
Assembled
Item
Workbench
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Finish
Powder Coated
Color
Gray
Number of Drawers
0
Frame Material
Steel
Number of Shelves
1
Assembly
Fully Assembled
Overall Load Capacity
10,000 lb
Foot Type
Plain
Maximum Shelf Load Capacity
500 lb
Included Components
Lower Shelf
Number of Outlets
0
Resistance Properties
Corrosion Resistant
Features
Footpads With 5/8 in Diameter Anchor Holes
For Environment
Industrial
Number of Cabinets
0
Frame Material Finish
Powder Coated
Top Material Finish
Powder Coated
Number of Knockouts
0
Leg Type
Straight Leg
Top Metal Material Gauge
7 ga
Edge Shape
Radius
Frame Construction
Welded and Bolted
Top Material
Steel
Portability
Stationary

Description

Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 38 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 10,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.