Shop LITTLE GIANT

Workbench, Steel, 72 in W, 34 in Height, 10,000 lb, Straight

  • Mfr # WW3072
  • Zoro # G1814970

product price: 
$
938.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
10,000 lb
Overall Depth
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WW3072
Zoro #
G1814970
UPC #
-
Country of Origin
United States
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
10,000 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Industrial Workbench
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Workbench/Table Assembly
Assembled
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Steel
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
1
Frame Material Finish
Powder Coated
Features
Footpads With 5/8 in Diameter Anchor Holes
Top Material
Steel
Top Metal Material Gauge
7 ga
Portability
Stationary
Overall Load Capacity
10,000 lb
Maximum Shelf Load Capacity
500 lb
Foot Type
Plain
Number of Outlets
0
Edge Shape
Radius
Included Components
Lower Shelf
Leg Type
Straight Leg
Frame Construction
Welded Only
Number of Knockouts
0
Top Material Finish
Powder Coated
Number of Cabinets
0
For Environment
Industrial
NSF Rated
Not NSF Rated
Product Type
Industrial Workbench
Frame Metal Material Gauge
7 ga
Lock Type
No Lock
Number of Work Surface Tops
1
Number of Legs
4
Wire Color
Gray

Dimensions

Overall Depth
30 in
Overall Width
72 in
Height
34 in
Width
72 in
Depth
30 in
Work Surface Depth
30 in
Work Surface Width
72 in
Height Adjustability
Fixed Height
Overall Fixed Height
34 in
Height to Surface Top
34 in
Fits Chest Size
Footpads With 5/8 in Diameter Anchor Holes

Description

Industrial Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 34 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.