Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Mfr # WST1-3072-AH-WLP-SHLF
- Zoro # G623510464
product price:Â
$
1,156.99
/ea
Key Features
Overall Width
72 in
No. of Shelves
Open Base
Work Surface Depth
30 in
Type
Open Base
Load Capacity
4,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST1-3072-AH-WLP-SHLF
- Zoro #
- G623510464
- UPC #
- -
- Country of Origin
- United States
- No. of Shelves
- Open Base
- Type
- Open Base
- Load Capacity
- 4,000 lbs
- Finish
- Powder Coat
- Item
- Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Surface Material
- Reinforced 12 Gauge Steel Top
- Color
- Gray
- Material
- Steel
Dimensions
- Overall Width
- 72 in
- Work Surface Depth
- 30 in
- Work Surface Height
- 24"-41"
- Overall Depth
- 30 in
- Overall Height
- 60-77 in
- Work Surface Width
- 72 in
Description
Heavy-Duty Packaging Table with Louvered Panel & Shelf, 30" x 72" Top Size, 21" to 41" Adjustable Height, Open Base, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.