Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, Particleboard, 48" W, 36" Height, 5000 lb., Straight

  • Mfr # WSH2-2448-36

  • Zoro # G9806045


product price: $528.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Bench with Hardboard Top
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
5000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSH2-2448-36
Zoro #
G9806045
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1/4"
Overall Depth
24 in
Overall Width
48 in
Height
36"
Depth
24"
Width
48"
Work Surface Width
48 in
Work Surface Depth
24 in
Overall Fixed Height
36 in
Non-Metal Top Thickness
1/4 in
Height Adjustability
Fixed Height
Height to Surface Top
36 in

Details

Workbench/Work Table Type
Work Bench with Hardboard Top
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
5000 lb.
Gauge
Top: 12 ga.
Finish
Powder Coated
Edge Type
Straight
No. of Shelves
1
Color
Gray
Item
Workbenches
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Iron
Workbench/Table Surface Material
Particleboard
Includes
Lower Shelf
Workbench Item
Workbench
Workbench/Table Assembly
Assembled
Assembly
Fully Assembled
Number of Shelves
1
Number of Drawers
0
Foot Type
Plain
Overall Load Capacity
5,000 lb
Frame Construction
Welded Only
Included Components
Lower Shelf
Number of Cabinets
0
Top Metal Material Gauge
12 ga
Features
Legs And Lower Braces Are 1 1/2 in X 1 1/2 in X 3/16 Thick Angle Iron, Legs Have Footpads With 5/8 in Hole For Mounting To The Floor
Maximum Shelf Load Capacity
500 lb
Leg Type
Straight Leg
Top Material Finish
Powder Coated
Number of Knockouts
0
For Environment
Industrial
Top Material
Engineered Wood
Edge Shape
Radius
Number of Outlets
0
Portability
Stationary
Frame Material Finish
Powder Coated

Description

Workbench, Height Adjustability Fixed Height, Top Material Hardboard Over Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 24 in, Overall Fixed Height 36 in, Overall Load Capacity 5,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.