Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, Steel, 60" W, 36" Height, 1200 lb., Straight

  • Mfr # WM-2860-E

  • Zoro # G6194282


product price: $901.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Work Benches with Backstops
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
1200 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM-2860-E
Zoro #
G6194282
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga.
Overall Depth
28 3/4 in
Overall Height
36 in
Overall Width
60 in
Height
36"
Depth
28"
Caster Dia.
5"
Width
60"
Work Surface Width
60 in
Work Surface Depth
28 in
Back Stop Height
3 in
Height to Surface Top
36 in
Wheel Diameter
5 in
Overall Fixed Height
36 in
Height Adjustability
Fixed Height
Overall WxD
60 in x 28 3/4 in

Details

Workbench/Work Table Type
Work Benches with Backstops
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
1200 lb.
Gauge
Top: 12 ga.
Finish
Powder Coated
Edge Type
Straight
No. of Shelves
1
Color
Gray
Item
Workbenches
Workbench/Table Surface Material
Steel
Caster Configuration
Swivel
Workbench/Workstation Item
Workbench
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Steel
Caster Type
(4) Swivel
Workbench Item
Workbench
Includes
End Stops
Assembly
Fully Assembled
Caster Material
Urethane
Number of Drawers
0
Number of Shelves
1
Mobility
Mobile
Included Components
Lower Shelf, Side Stops
Leg Type
Straight Leg
Top Metal Material Gauge
12 ga
Overall Load Capacity
1,200 lb
Frame Construction
Welded Only
Portability
Casters
Storage Components
Lower Shelf
Top Material Finish
Powder Coated
Number of Knockouts
0
Number of Outlets
0
Top Material
Steel
Foot Type
Caster
Wheel Type
Tread on Core
Maximum Shelf Load Capacity
500 lb
Brake Type
Wheel Brake
Number of Cabinets
0
For Environment
Industrial
Wheel Material
Polyurethane
Edge Shape
Radius
Frame Material Finish
Powder Coated

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Side Stops, Number of Outlets 0, Number of Shelves 1, Overall Depth 28 3/4 in, Overall Fixed Height 36 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.