Zoro Homepage

WRSC-6 Water Removal System - Compact Drainosaur - 1/3HP - 45GPM

  • Mfr # 506065

  • Zoro # G908645928


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
115
Body Material
Cast Iron
Includes
1/3 Hp Pump, Discharge Pipe, And 3.5 Gallon Iapmo Approved Basin With 1-1/2" Inlet And Discharge And 2" Vent. 115V
Height
10-1/2 in
Type
Water Removal System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506065
Zoro #
G908645928
UPC #
10121060654
Country of Origin
Mexico

Dimensions

Height
10-1/2 in

Details

Nominal Voltage
115
Body Material
Cast Iron
Includes
1/3 Hp Pump, Discharge Pipe, And 3.5 Gallon Iapmo Approved Basin With 1-1/2" Inlet And Discharge And 2" Vent. 115V
Type
Water Removal System

Description

Removes water from laundry trays, lavatory sinks, wet bar sinks, dehumidifiers, water softeners, etc. Installs above floor, no need to dig a sump. Unit is pre-assembled and ready to install. Includes 1/3 HP pump, discharge pipe, and 3.5 gallon IAPMO approved basin with 1-1/2 inlet and discharge and 2 vent. 115V. **This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.