Thermal Insole, Up to 5 hr, 1 PR
Mfr # 07216
Zoro # G8602203
product price: $11.99
/prKey Features
Heating Time
Up to 5 hr
For Use With
Footwear
Width
4 1/4 in
Length
13 in
Package Configuration
Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07216
Zoro #
G8602203
UPC #
096506072160
Country of Origin
Canada
Dimensions
Width
4 1/4 in
Length
13 in
Details
Item
Thermal Insole
Heating Time
Up to 5 hr
For Use With
Footwear
Package Configuration
Pair
Description
Insole, Unisex, Length 13 in, Width 4 1/4 in, Non-Woven Fabric, Gray, Flat Arch Height, Round Toe Shape, Prevents Cold Feet, Sweating, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.