
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AYO2301-576
Zoro #
G710339305
UPC #
889292462525
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.18 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
Blue, Sage, Ivory
Style
Traditional
Material
Face: 80% Wool, 20% Cotton
Shape
Rectangle
Features
Handmade
Weight
11.51 lb
Includes
Care Label
Primary Color
Pewter
Backing
No Backing
Printed Design
No
Machine Washable
No
Sub Style
Updated Traditional
Construction
Hand Tufted
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Description
Introducing the Addyson area rug, a traditional style piece that will bring timeless elegance to your home. Crafted with a blend of wool and cotton, this low pile rug is hand tufted in India for superior quality. The dense construction ensures durability and plushness underfoot. This versatile piece can be used in any room in your home and is recommended to be used with a rug pad not included for added safety and comfort. Upgrade your decor today with this classic addition!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.