Aisha AIS-2300 Machine Crafted Area Rug

  • Mfr # AIS2300-5373

  • Zoro # G710348758


product price: $555.00
/ea
Free Shipping & Returns

Key Features

Color
Light Blue, Medium Brown, Tan, Mustard
Style
Modern
Material
Face: 70% Viscose, 30% Polyester; Warp: 100% Cotton
Pile Height
0.3 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIS2300-5373
Zoro #
G710348758
UPC #
888473862628
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.3 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.31 in

Details

Color
Light Blue, Medium Brown, Tan, Mustard
Style
Modern
Material
Face: 70% Viscose, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
19.32 lb
Machine Washable
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Durable/Performance Rated
No
Primary Color
Ash
High/Low Texture
Yes
Outdoor Safe
No
Printed Design
No
Sub Style
Mid-Century
Construction
Machine Woven
Has Fringe
No
Backing
No Backing

Description

The Aisha area rug is a perfect fit for any mid-century modern living space. Crafted from a blend of viscose and polyester, this machine woven rug adds texture and style to any room. Its medium pile makes it great for high traffic areas, and its Turkish construction ensures long lasting quality. And with its easy to clean care instructions, you'll never have to worry about spills or messes. With the Aisha area rug, your home decor will always look fresh and inviting!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.