Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid Wood Queen Tufted Gray Upholstered Velvet Bed With Nailhead Trim
- Mfr # 355770
- Zoro # G822887862
product price:Â
$
648.99
/ea
Key Features
Color
Gray
Material
Solid Wood
Upholstery Color
Gray
Commercial Use
No
Depth
87.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 355770
- Zoro #
- G822887862
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth
- 87.5 in
- Size
- Queen
- Width (In.)
- 66.5 in
- Length (In.)
- 49.75 in
Details
- Color
- Gray
- Material
- Solid Wood
- Upholstery Color
- Gray
- Commercial Use
- No
- Item
- Standard Beds
- Nailhead Trim
- Yes
- Assembly Required
- Full Assembly Needed
- Upholstered
- Yes
- Tufted
- Yes
- Box Spring Required
- Yes
- Upholstery Material
- Velvet
- Finish
- Chrome
- Mattress Included
- No
Description
Give your bedroom a master appearance with this luxurious queen size bed frame with a wingback headboard upholstered in a rich dark grey velvet-look fabric. The classic contemporary style of this floor length headboard, outlined with chrome nail head trim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.