Alamo ALO-2301 Machine Crafted Area Rug

  • Mfr # ALO2301-537

  • Zoro # G410334006


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Charcoal, Tan, Off-White, Plum, Dusty Pink, Navy
Style
Modern
Material
Face: 68% Polypropylene, 32% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALO2301-537
Zoro #
G410334006
UPC #
889292472531
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.43 in

Details

Color
Charcoal, Tan, Off-White, Plum, Dusty Pink, Navy
Style
Modern
Material
Face: 68% Polypropylene, 32% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
11 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
High/Low Texture
No
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Sterling Grey
Backing
No Backing
Has Fringe
No

Description

This modern Alamo area rug will bring a touch of contemporary style to your space. Crafted from a durable blend of Polypropylene and Polyester, this medium-pile rug has been machine-woven in Turkey for superior quality. The high traffic design makes it perfect for areas that get a lot of use. It's recommended to use with a rug pad for extra protection and stability. Bring style and comfort to any room with this stylish area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.