
Alamo ALO-2304 Machine Crafted Area Rug (Discontinued)
- Mfr # ALO2304-71010
- Zoro # G310334120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALO2304-71010
Zoro #
G310334120
UPC #
889292472609
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Gray, Tan, Off-White, Navy, Black, Dusty Pink
Style
Modern
Material
Face: 62% Polypropylene, 38% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
23.64 lb
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Primary Color
Ash
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Description
Introducing the Alamo area rug, a modern style piece that is sure to add a sophisticated touch to any home. Crafted with quality in mind, this machine-woven rug is constructed of Polypropylene and Polyester fibers for durability and longevity. The medium pile height makes it perfect for high traffic areas, while its construction in Turkey ensures superior craftsmanship. To protect your floors and extend the life of your rug, we recommend using a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.